
Cold Weather Gloves, Wool/Acrylic, PVC Grip Palm, Gray, XL, 1 PR, Vendor Pack
Mfr # 80-9-2025-XL-K
Zoro # G415913749
product price:Â $8.75
/pr
Sold in multiples of 2 for $17.50
Key Features
Glove Size
XL
Size
XL
Color
Gray
Glove Materials
Wool/Acrylic
Palm Material
PVC Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80-9-2025-XL-K
Zoro #
G415913749
UPC #
63344448761
Country of Origin
China
Dimensions
Glove Size
XL
Size
XL
Details
Item
Cold Weather Gloves
Color
Gray
Glove Materials
Wool/Acrylic
Palm Material
PVC Grip
Glove Coating Coverage
Palm
Cuff Style
Knit Wrist
Series
DENY 2025-K
Thumb Style
Straight
Description
Acrylic/merino wool knit; Elastic knit wrist; PVC grip patternIncludes packaging convient for vending.
- Acrylic/merino wool knit
- Elastic knit wrist
- PVC grip pattern
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.