Zoro Homepage

Cold Weather Mittens, PVC Dotted Palm, Gray, L

  • Mfr # 80-9-2001-L

  • Zoro # G115821320


product price: $24.69
/pr

Key Features

Color
Gray
Palm Material
PVC Dotted
Cuff Style
Knit Wrist
Insulated
No
Series
DENY 2001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-9-2001-L
Zoro #
G115821320
UPC #
063344448266
Country of Origin
China

Dimensions

Size
L
Size- Alpha
L
Thickness
7 ga
Glove Length
9.5 in

Details

Item
Cold Weather Mittens
Color
Gray
Palm Material
PVC Dotted
Cuff Style
Knit Wrist
Insulated
No
Series
DENY 2001
Sold As
Pair
Hand Protection Style
Glove
Pairs per Package
1
Finger Coverage
Fingerless
Knit Material
Wool
Glove Hand Style
Left and Right
Double-Dipped
No
Palm Type
Coated
Touchscreen Compatible
No
Hem Style
Finished
EN 388 Rating
Not Tested
Lint-Free
No
Reversible
No
Glove Construction
Hemmed
Knit Material Color
Gray
ANSI/ISEA Cut Level
Not Rated
Latex-Free
Yes
Silicone-Free
Yes
Includes Reinforced Thumb Crotch
No
Includes Finger Fourchettes
No
Glove Materials
Wool/Acrylic

Description

Knit Mitts, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Seamless Knit, Knit Material Wool, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection None, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Tested, Glove Insulation Weight Not Applicable, Standards Not Applicable, Knuckle Protection Material Not Applicable, Surface Resistivity Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.