Zoro Homepage

Cold Weather Mittens, PVC Dotted Palm, Gray, M

  • Mfr # 80-9-2001-M

  • Zoro # G515821326


product price: $24.69
/pr

Key Features

Color
Gray
Palm Material
PVC Dotted
Cuff Style
Knit Wrist
Insulated
No
Series
DENY 2001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-9-2001-M
Zoro #
G515821326
UPC #
063344448259
Country of Origin
China

Dimensions

Size
M
Size- Alpha
M
Thickness
7 ga
Glove Length
9.5 in

Description

Knit Mitts, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Seamless Knit, Knit Material Wool, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection None, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Tested, Glove Insulation Weight Not Applicable, Standards Not Applicable, Knuckle Protection Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.