Cowhide Fitter w/Safety Cuff, Fleece, Grain Cowhide, Rubber, Elastic Cuff, Wing Thumb, Full Finger
Mfr # 40-1-2525-M-K
Zoro # G601844062
product price:Â $7.19
/pr
Sold in multiples of 12 for $86.28
Key Features
Color
Pearl/Yellow
Thumb Style
Wing
Glove Liner Material
Fleece
Glove Materials
Fleece, Grain Cowhide, Rubber
Cuff Style
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40-1-2525-M-K
Zoro #
G601844062
UPC #
063344380931
Country of Origin
China
Dimensions
Glove Size
M
Size- Alpha
M
Size- Numeric
8
Details
Item
Cowhide Fitter w/Safety Cuff
Color
Pearl/Yellow
Thumb Style
Wing
Glove Liner Material
Fleece
Glove Materials
Fleece, Grain Cowhide, Rubber
Cuff Style
Elastic
Glove Cut
Gunn
Finger Coverage
Full Finger
Palm Material
Cowhide
Glove Back Material
Cowhide
Glove Leather Grade
A, B
Leather Palm Process
Grain
Cuff Material
Rubber
Hand Protection Style
Glove
Leather Glove Liner Type
Fleece Liner
Series
40-1-2525
Leather Glove Style
Work
Minimum Temperature
Not Rated
Palm Style
Single Layer
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Work, Finger Coverage Full Finger, Thumb Style Wing, Cuff Style Elastic, Glove Liner Material Fleece, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.