Cowhide Fitter w/Safety Cuff, Leather, Safety Cuff, Wing Thumb, Full Finger, Pearl/Yellow, XL, 1 PR
- Mfr # 40-1-2525-X-LK
- Zoro # G001844020
product price:Â
$
7.19
/pr
Sold in multiples of 12Â prs for
$86.28
Key Features
Color
Pearl/Yellow
Thumb Style
Wing
Glove Liner Material
Fleece
Glove Materials
Leather
Cuff Style
Safety
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40-1-2525-X-LK
- Zoro #
- G001844020
- UPC #
- 063344380962
- Country of Origin
- China
Dimensions
- Glove Size
- XL
- Size- Alpha
- XL
- Size- Numeric
- 10
Details
- Item
- Cowhide Fitter w/Safety Cuff
- Color
- Pearl/Yellow
- Thumb Style
- Wing
- Glove Liner Material
- Fleece
- Glove Materials
- Leather
- Cuff Style
- Safety
- Glove Cut
- Gunn
- Finger Coverage
- Full Finger
- Palm Material
- Cowhide
- Cuff Material
- Rubber
- Glove Back Material
- Cowhide
- Leather Palm Process
- Grain
- Glove Leather Grade
- A, B
- Leather Glove Liner Type
- Fleece Liner
- Knuckle Protection Material
- Leather
- Leather Glove Style
- Drivers
- Series
- 40-1-2525
- Minimum Temperature
- Not Rated
- Hand Protection Style
- Glove
- Palm Style
- Single Layer
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Fleece, Minimum Temperature Not Rated, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.