Cowhide Lined Fitter Glove, Cowhide, Cotton, Rubberized Safety Cuff Cuff, Gunn Cut w/Wing Thumb, XL
- Mfr # 40-9-173TFL-XL-K
- Zoro # G701708783
product price:Â
$
9.99
/pr
Key Features
Color
Beige/Yellow
Thumb Style
Gunn Cut w/Wing
Glove Materials
Cowhide, Cotton
Cuff Style
Rubberized Safety Cuff
Palm Material
Grain Cowhide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40-9-173TFL-XL-K
- Zoro #
- G701708783
- UPC #
- 63344381259
- Country of Origin
- China
- Item
- Cowhide Lined Fitter Glove
- Color
- Beige/Yellow
- Thumb Style
- Gunn Cut w/Wing
- Glove Materials
- Cowhide, Cotton
- Cuff Style
- Rubberized Safety Cuff
- Palm Material
- Grain Cowhide
Dimensions
- Glove Size
- XL
Description
Grain cowhide palm, index finger & fingertips; Cotton backhand w/grain leather knuckle strap; C100 ThinsulateTM insulation; Rubberized safety cuff; Inside elastic wrist; Gunn cut w/wing thumb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.