Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cowhide Snapback Roper, Cinch Cuff, Keystone Thumb, Tan, L, 1 PR

  • Mfr # 20-1-981-11

  • Zoro # G9690351


product price: $10.99
/pr

Key Features

Color
Tan
Material
Cowhide
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-981-11
Zoro #
G9690351
UPC #
063344251316
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10"
Glove Length Style
Standard
Size- Alpha
L
Size- Numeric
9

Details

Item
Cowhide Snapback Roper
Color
Tan
Material
Cowhide
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Clute
Palm Material
Cowhide
ANSI/ISEA Needlestick Level - Palm Side
1
Cuff Style
Cinch
ANSI/ISEA Cut Level
Not Tested
Glove Hand Style
Left and Right
Brand and Series
Bob Dale Gloves Classic
Series
Classic
ANSI/ISEA Cut Level - Back Side
Not Tested
Stitching Material
Polyester
Standards
No
ANSI/ISEA Needlestick Level - Fingertips
1
ANSI/ISEA Abrasion Level
Not Tested
Reinforcement Coverage
Reinforced Thumb Crotch
ANSI/ISEA Cut Level - Palm Side
Not Tested
Leather Glove Style
Drivers
Glove Materials
Cowhide
Glove Leather Grade
A, B
Anti-Static
No
Glove Back Color
Beige
Leather Glove Liner Type
Unlined
Reflective Backing
No
Leather Coverage Style
Full Leather
Palm Color
Beige
Palm/Back Material
Cowhide
Oil-Resistant
No
Hand Protection Style
Glove
Includes Double Palm
No
Finger Coverage
Full Finger
Minimum Temperature
Not Rated

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Cinch, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.