Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cowhide Snapback Roper, Cinch Cuff, Keystone Thumb, Tan, S, 1 PR

  • Mfr # 20-1-981-9

  • Zoro # G9690175


product price: $10.99
/pr

Key Features

Color
Tan
Material
Cowhide
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-981-9
Zoro #
G9690175
UPC #
063344251347
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9"
Glove Length Style
Standard
Size- Numeric
7
Size- Alpha
S

Details

Item
Cowhide Snapback Roper
Color
Tan
Material
Cowhide
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Clute
Palm Material
Cowhide
Stitching Material
Polyester
Standards
No
Cuff Style
Cinch
ANSI/ISEA Cut Level
Not Tested
Glove Materials
Cowhide
ANSI/ISEA Cut Level - Palm Side
Not Tested
ANSI/ISEA Needlestick Level - Palm Side
1
Brand and Series
Bob Dale Gloves Classic
Glove Hand Style
Left and Right
Leather Glove Style
Drivers
Glove Leather Grade
A, B
ANSI/ISEA Needlestick Level - Fingertips
1
ANSI/ISEA Cut Level - Back Side
Not Tested
Reinforcement Coverage
Reinforced Thumb Crotch
ANSI/ISEA Abrasion Level
Not Tested
Series
Classic
Anti-Static
No
Glove Back Color
Beige
Leather Glove Liner Type
Unlined
Palm Color
Beige
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Palm/Back Material
Cowhide
Reflective Backing
No
Includes Double Palm
No
Finger Coverage
Full Finger
Oil-Resistant
No
Leather Coverage Style
Full Leather

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 9 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Cinch, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.