Zoro Homepage

Cowhide Snapback Roper, Cinch Cuff, Keystone Thumb, Tan, XS, 1 PR

  • Mfr # 20-1-981-8

  • Zoro # G9692993


product price: $10.99
/pr

Key Features

Color
Tan
Material
Cowhide
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-981-8
Zoro #
G9692993
UPC #
063344251330
Country of Origin
China

Dimensions

Glove Size
XS
Glove Length
8-1/2"
Glove Length Style
Standard
Size- Alpha
XS
Size- Numeric
6

Details

Item
Cowhide Snapback Roper
Color
Tan
Material
Cowhide
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Clute
Palm Material
Cowhide
ANSI/ISEA Abrasion Level
Not Tested
ANSI/ISEA Cut Level - Back Side
Not Tested
ANSI/ISEA Cut Level - Palm Side
Not Tested
ANSI/ISEA Needlestick Level - Fingertips
1
Glove Hand Style
Left and Right
Brand and Series
Bob Dale Gloves Classic
Reinforcement Coverage
Reinforced Thumb Crotch
Standards
No
Leather Glove Style
Drivers
Glove Leather Grade
A, B
Cuff Style
Cinch
Series
Classic
ANSI/ISEA Cut Level
Not Tested
Stitching Material
Polyester
ANSI/ISEA Needlestick Level - Palm Side
1
Glove Materials
Cowhide
Anti-Static
No
Glove Back Color
Beige
Leather Glove Liner Type
Unlined
Leather Coverage Style
Full Leather
Palm/Back Material
Cowhide
Oil-Resistant
No
Hand Protection Style
Glove
Reflective Backing
No
Includes Double Palm
No
Minimum Temperature
Not Rated
Finger Coverage
Full Finger
Palm Color
Beige

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 8 1/2 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Cinch, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.