Cowhide Snapback Roper HiViz, Cinch Cuff, Keystone Thumb, Orange/Tan, S, 1 PR

  • Mfr # 20-1-982-S

  • Zoro # G9690972


product price: $12.49
/pr

Key Features

Color
Orange/Tan
Material
Cowhide with Nylon Back
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-982-S
Zoro #
G9690972
UPC #
063344296553
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9"
Glove Length Style
Standard
Size- Numeric
7
Size- Alpha
S

Details

Item
Cowhide Snapback Roper HiViz
Color
Orange/Tan
Material
Cowhide with Nylon Back
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Nylon
Glove Liner Material
Unlined
Glove Cut
Clute
Palm Material
Cowhide
Series
Classic
Leather Glove Style
Drivers
Brand and Series
Bob Dale Gloves Classic
ANSI/ISEA Needlestick Level - Fingertips
1
Glove Hand Style
Left and Right
Glove Materials
Cowhide
Stitching Material
Polyester
ANSI/ISEA Cut Level
Not Tested
Standards
No
ANSI/ISEA Needlestick Level - Palm Side
1
Reinforcement Coverage
Reinforced Thumb Crotch
ANSI/ISEA Cut Level - Back Side
Not Tested
Cuff Style
Cinch
Glove Leather Grade
A, B
ANSI/ISEA Abrasion Level
Not Tested
ANSI/ISEA Cut Level - Palm Side
Not Tested
Anti-Static
No
Glove Back Color
Orange/Yellow
Leather Glove Liner Type
Unlined
Glove Safety Features
High-Visibility
Glove Features
High-Visibility
Hand Protection Style
Glove
Includes Double Palm
No
Finger Coverage
Full Finger
Palm Color
Beige
High-Visibility Features
High-Visibility Backing
Reflective Backing
Yes
Leather Coverage Style
Leather Palm
Palm/Back Material
Cowhide with Nylon Back
Minimum Temperature
Not Rated
Oil-Resistant
No

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Leather Palm, Glove Length 9 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Cinch, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.