Cowhide Welder with 5 in Cuff, Gauntlet Cuff, Straight Thumb, Gray/Tan, 12, 1 PR

  • Mfr # 60-1-1274-1-2K

  • Zoro # G001843757


product price:  $9.89
/pr
Sold in multiples of 12 for $118.68

Key Features

Cuff Style
Gauntlet
Glove Back Material
Cowhide
Palm Material
Cowhide
Thumb Style
Straight
Cuff Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-1-1274-1-2K
Zoro #
G001843757
UPC #
063344382317
Country of Origin
China

Dimensions

Glove Size
12
Cuff Length
5 in
Size- Numeric
10
Size- Alpha
XL

Details

Item
Cowhide Welder with 5 in Cuff
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Palm Material
Cowhide
Thumb Style
Straight
Series
60-1-1274
Glove Liner Material
Unlined
Material
Cowhide, Kevlar
Stitching Material
Kevlar(R)
Leather Palm Process
Grain
Glove Cut
Gunn
Color
Gray/Tan
Leather Glove Style
Drivers
Finger Coverage
Full Finger
Glove Materials
Cowhide, Kevlar
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Palm Style
Single Layer

Description

Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Kevlar(R), Thumb Style Straight, Cuff Style Gauntlet, Glove Liner Material Unlined, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.