
Cut Resistant, 3/4 Nitrile Coated Gloves, Cut Level A7, 15 ga, Lined, Sandy, 2XL, 1 PR, Vendor Pack
Mfr # 99-9-3361-11-K
Zoro # G815913868
product price:Â $23.45
/prKey Features
ANSI/ISEA Cut Level
A7
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3,4 Dip
Color
Gray,Teal
Glove Coating Finish
Sandy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-9-3361-11-K
Zoro #
G815913868
UPC #
63344446460
Country of Origin
China
Dimensions
Glove Size
2XL
Thickness
15 ga
Details
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3,4 Dip
Color
Gray,Teal
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
5
Series
DENY 3361-K
Cuff Style
Knit Wrist
Glove Materials
HPPE
Silicone-Free
Yes
Latex-Free
Yes
Standards
ANSI Cut Level A7, ANSI Abrasion Level 5, ANSI Puncture Level 4, EN 388, EN 511
Glove Lining Material
Fleece
Description
15 ga. HPPE shell; Foam nitrile knuckle coating with textured finish; Fleece lining; Elastic knit wrist with hemmed cuff; Non-metallic constructionIncludes packaging convient for vending.
- 15 ga. HPPE shell
- Foam nitrile knuckle coating w/textured finish
- Fleece lining
- Elastic knit wrist w/hemmed cuff
- Non-metallic construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.