Cut Resistant, 3/4 Nitrile Coated Gloves, Cut Level A7, 15 ga, Lined, Sandy, XS, 1 PR, Vendor Pack

  • Mfr # 99-9-3361-6-K

  • Zoro # G215913833


product price:  $23.45
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3,4 Dip
Color
Gray,Teal
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-9-3361-6-K
Zoro #
G215913833
UPC #
63344446415
Country of Origin
China

Dimensions

Glove Size
XS
Thickness
15 ga

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3,4 Dip
Color
Gray,Teal
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
5
Series
DENY 3361-K
Cuff Style
Knit Wrist
Glove Materials
HPPE
Silicone-Free
Yes
Glove Lining Material
Fleece
Standards
ANSI Cut Level A7, ANSI Abrasion Level 5, ANSI Puncture Level 4, EN 388, EN 511
Latex-Free
Yes

Description

15 ga. HPPE shell; Foam nitrile knuckle coating with textured finish; Fleece lining; Elastic knit wrist with hemmed cuff; Non-metallic constructionIncludes packaging convient for vending.


  • 15 ga. HPPE shell
  • Foam nitrile knuckle coating w/textured finish
  • Fleece lining
  • Elastic knit wrist w/hemmed cuff
  • Non-metallic construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.