Cut-Resistant /Arc Flash Resistant Gloves, Cut Level A4 , Dipped , Neoprene, Nitrile , Sandy , 10 1 PR

  • Mfr # 99-1-9677-10

  • Zoro # G801209395


product price: $37.59
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Neoprene, Nitrile
Glove Coating Coverage
Palm
Color
Black, Green
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9677-10
Zoro #
G801209395
UPC #
063344433880
Country of Origin
China

Dimensions

Glove Size
10
Thickness
13 gauge
Size - Numeric
10

Details

Item
Cut-Resistant /Arc Flash Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Neoprene, Nitrile
Glove Coating Coverage
Palm
Color
Black, Green
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
ARCTEK 9677
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Aramid
ANSI/ISEA Cut Grams
1,500 g
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Includes Padded Palm
No
Cuff Material
Aramid
High-Visibility
Yes
Reflective Backing
Yes
Finger Coverage
Full Finger
Knuckle Protection Material
TPR
ANSI/ISEA Heat Level (Max. Temp.)
2 (284 Degrees F)
Palm Material
Aramid
Includes Double Palm
No
Glove Hand Style
Left and Right
Anti-Static
No
Includes ID Panel
No
ANSI/ISEA Heat Level
2
Palm Style
Single Layer
Standards
NFPA 70E
ANSI/ISEA Puncture Level
3
Glove Coating Color
Black
Cuff Color
Green
EN 388 Rating
4X43DP
Fabric Weight
13 gauge
Includes Pull Strap
No
Thumb Style
Straight
ATPV Rating
10.3 cal/sq cm
Grip Pattern
Dots
ANSI/ISEA Cut Load
1,500 g
Glove Back Material
TPR
Hazard Risk Category (HRC)
2
Includes Reinforced Thumb Crotch
No
Knit Material Color
Green
Arc Flash PPE Category
2
Maximum Temperature
284 Degrees F
Double-Dipped
No
Touchscreen Compatible
No
Hand Protection Style
Glove
Silicone-Free
No
Minimum Temperature
Not Rated

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Knit Material Aramid, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, EN 388 Rating 4X43DP, Standards NFPA 70E, Knuckle Protection Material TPR, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Dexterity, Hemmed Cuff, High Visibility, Reflective, High Grip, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.