Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant /Arc Flash Resistant Gloves, Cut Level A4 , Dipped , Neoprene, Nitrile , Sandy , 11 1 PR

  • Mfr # 99-1-9675-11

  • Zoro # G201209438


product price: $36.79
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Neoprene, Nitrile
Glove Coating Coverage
Palm
Color
Black, Green
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9675-11
Zoro #
G201209438
UPC #
063344433835
Country of Origin
China

Dimensions

Glove Size
11
Thickness
13 gauge
Size - Numeric
11

Details

Item
Cut-Resistant /Arc Flash Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Neoprene, Nitrile
Glove Coating Coverage
Palm
Color
Black, Green
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
ARCTEK 9675
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Aramid
ANSI/ISEA Cut Grams
1,500 g
Glove Construction
Seamless Knit
Standards
NFPA 70E
Anti-Static
No
ANSI/ISEA Puncture Level
3
Grip Pattern
Dots
Thumb Style
Straight
Glove Coating Color
Black
ATPV Rating
10.3 cal/sq cm
Includes ID Panel
No
EN 388 Rating
4X43D
ANSI/ISEA Heat Level (Max. Temp.)
2 (284 Degrees F)
Glove Hand Style
Left and Right
Cuff Material
Aramid
Finger Coverage
Full Finger
Includes Padded Palm
No
Reflective Backing
No
Palm Style
Single Layer
Cuff Color
Green
Includes Pull Strap
No
ANSI/ISEA Heat Level
2
Palm Material
Aramid
Includes Double Palm
No
Fabric Weight
13 gauge
ANSI/ISEA Cut Load
1,500 g
Hazard Risk Category (HRC)
2
Arc Flash PPE Category
2
Touchscreen Compatible
No
Maximum Temperature
284 Degrees F
Silicone-Free
No
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Knit Material Color
Green
Double-Dipped
No
Includes Reinforced Thumb Crotch
No

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Knit Material Aramid, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4X43D, Standards NFPA 70E, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Dexterity, Hemmed Cuff, High Grip, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.