
Cut-Resistant /Arc Flash Resistant Gloves, Cut Level A4 , Neoprene/Nitrile , Sandy , XL (10) 1 PR
Mfr # 99-1-9677-10-K
Zoro # G301708602
product price:Â $31.15
/prKey Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Neoprene/Nitrile
Glove Coating Coverage
Palm
Color
Black, Green
Glove Coating Finish
Sandy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-9677-10-K
Zoro #
G301708602
UPC #
63344435426
Country of Origin
China
Dimensions
Glove Size
XL (10)
Thickness
13 ga
Details
Item
Cut-Resistant /Arc Flash Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Neoprene/Nitrile
Glove Coating Coverage
Palm
Color
Black, Green
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
ARCTEK 9677-K
Cuff Style
Knit
Description
13 ga. FR aramid shell; FR nitrile/neoprene micro-foam palm coating; TPR backhand impact protection; Elastic knit wrist w/hemmed cuff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.