
Cut-Resistant Coated Gloves, A9 Cut Level, 21 ga, Black/Blue, L, Vendor Pack, 1 PR
Mfr # 99-1-9591-9-K
Zoro # G311221726
product price: $11.69
/prKey Features
ANSI/ISEA Cut Level
A9
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Blue
Glove Coating Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-9591-9-K
Zoro #
G311221726
UPC #
63344445258
Country of Origin
China
Dimensions
Glove Size
L
Thickness
21 gauge
Details
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Blue
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
CUT-X 9591-K
Cuff Style
Knit Wrist
Glove Materials
HPPE,Polyester,Steel Shell
Standards
ANSI Cut Level A9, ANSI Abrasion Level 3, ANSI Puncture Level 3
Description
21ga. HPPE/polyester/steel shell; Polyurethane palm coating; Elastic knit wrist with hemmed cuff; Reinforced thumb saddle
- •21ga. HPPE/polyester/steel shell
- •Polyurethane palm coating
- •Elastic knit wrist w/hemmed cuff
- •Reinforced thumb saddle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.