Shop BDG
See all product information
Create Account
Cut-Resistant Coated Gloves, A9 Cut Level, 21 ga, Black/Blue, XS, Vendor Pack, 1 PR
- Mfr # 99-1-9591-6-K
- Zoro # G115913902
product price:Â
$
11.69
/pr
Key Features
ANSI/ISEA Cut Level
A9
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Blue
Glove Coating Finish
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99-1-9591-6-K
- Zoro #
- G115913902
- UPC #
- 63344447276
- Country of Origin
- China
Dimensions
- Glove Size
- XS
- Thickness
- 21 ga
Details
- Item
- Cut-Resistant Coated Gloves
- ANSI/ISEA Cut Level
- A9
- Glove Coating Material
- Polyurethane
- Glove Coating Coverage
- Palm
- Color
- Black,Blue
- Glove Coating Finish
- Smooth
- ANSI/ISEA Abrasion Level
- 3
- Series
- CUT-X 9591-K
- Cuff Style
- Knit Wrist
- Glove Materials
- HPPE
- Silicone-Free
- Yes
- Standards
- ANSI Cut Level A9, ANSI Abrasion Level 3, ANSI Puncture Level 3, FDA 21 CFR
Description
21 ga. HPPE/polyester/steel shell; Polyurethane palm coating; Elastic knit wrist with hemmed cuff; Reinforced thumb saddleIncludes packaging convient for vending.
- 21 ga. HPPE/polyester/steel shell
- Polyurethane palm coating
- Elastic knit wrist w/hemmed cuff
- Reinforced thumb saddle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.