
Cut-Resistant Coated Gloves, Cut Level A1 , Foam NBR , Textured , 2XL 1 PR
Mfr # 99-1-9510-11
Zoro # G011221774
product price: $5.99
/pr
Sold in multiples of 2 for $11.98
Key Features
ANSI/ISEA Cut Level
A1
Glove Coating Material
Foam NBR
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-9510-11
Zoro #
G011221774
UPC #
63344444329
Country of Origin
China
Dimensions
Glove Size
2XL
Glove Length
10 in
Thickness
21 gauge
Details
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A1
Glove Coating Material
Foam NBR
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Textured
Series
CUT-X 9510
Cuff Style
Knit Wrist w,Hemmed Cuff
Glove Materials
Nylon, NBR
Glove Construction
Seamless Knit
Standards
ANSI Cut Level A1
Silicone-Free
Yes
Description
21ga. nylon shell; Foam NBR palm coating with textured finish; Elastic knit wrist with hemmed cuff; Reinforced thumb saddle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.