Shop BDG
See all product information
Create Account
Cut-Resistant Coated Gloves, Cut Level A1, Foam NBR, Textured, 3XL, 1 PR, Vendor Pack
Mfr # 99-1-9510-12-K
Zoro # G715913869
product price:Â
$
8.45
/pr
Sold in multiples of 2Â prs for $16.90
Key Features
ANSI/ISEA Cut Level
A1
Glove Coating Material
NBR
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Textured
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99-1-9510-12-K
- Zoro #
- G715913869
- UPC #
- 63344446941
- Country of Origin
- China
Dimensions
- Glove Size
- 3XL
- Thickness
- 21 ga
Details
- Item
- Cut-Resistant Coated Gloves
- ANSI/ISEA Cut Level
- A1
- Glove Coating Material
- NBR
- Glove Coating Coverage
- Palm
- Color
- Gray
- Glove Coating Finish
- Textured
- Series
- Cut-X 9510-K
- Cuff Style
- Knit Wrist
- Glove Materials
- Nylon
- Standards
- ANSI Cut Level A1
- Silicone-Free
- Yes
Description
21 ga. nylon shell; Foam NBR palm coating with textured finish; Elastic knit wrist with hemmed cuff; Reinforced thumb saddleIncludes packaging convient for vending.
- 21 ga. nylon shell
- Foam NBR palm coating w/textured finish
- Elastic knit wrist w/hemmed cuff
- Reinforced thumb saddle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.