
Cut-Resistant Coated Gloves, Cut Level A1, Foam NBR, Textured, L, 1 PR, Vendor Pack
Mfr # 99-1-9510-9-K
Zoro # G211221727
product price:Â $8.45
/pr
Sold in multiples of 2 for $16.90
Key Features
ANSI/ISEA Cut Level
A1
Glove Coating Material
Foam NBR
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-9510-9-K
Zoro #
G211221727
UPC #
63344444350
Country of Origin
China
Dimensions
Glove Size
L
Thickness
21 gauge
Details
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A1
Glove Coating Material
Foam NBR
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Textured
Series
Cut-X 9510-K
Cuff Style
Knit Wrist
Glove Materials
Nylon, NBR
Standards
ANSI Cut Level A1
Description
21ga. nylon shell; Foam NBR palm coating with textured finish; Elastic knit wrist with hemmed cuff; Reinforced thumb saddle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.