Shop BDG
See all product information
Create Account
Cut-Resistant Coated Gloves, Cut Level A1, Polyurethane, Black/Gray, S, 1 PR, Vendor Pack
- Mfr # 99-1-9511-7-K
- Zoro # G311221702
product price:Â
$
6.99
/pr
Sold in multiples of 2Â prs for $13.98
Key Features
ANSI/ISEA Cut Level
A1
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Gray
Series
Cut-X 9511-K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99-1-9511-7-K
- Zoro #
- G311221702
- UPC #
- 63344444435
- Country of Origin
- China
Dimensions
- Glove Size
- S
- Thickness
- 21 gauge
Details
- Item
- Cut-Resistant Coated Gloves
- ANSI/ISEA Cut Level
- A1
- Glove Coating Material
- Polyurethane
- Glove Coating Coverage
- Palm
- Color
- Black,Gray
- Series
- Cut-X 9511-K
- Cuff Style
- Knit Wrist
- Glove Materials
- Nylon, Polyurethane
- Standards
- ANSI Cut Level A1
Description
21ga. nylon shell; Polyurethane palm coating; Elastic knit wrist with hemmed cuff; Reinforced thumb saddle