Zoro Homepage

Cut-Resistant Coated Gloves, Cut Level A1 , Polyurethane , Smooth , L 1 PR

  • Mfr # 99-1-9511-9

  • Zoro # G611221730


product price: $4.99
/pr
Sold in multiples of 2 for $9.98

Key Features

ANSI/ISEA Cut Level
A1
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9511-9
Zoro #
G611221730
UPC #
63344444404
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10 in
Thickness
21 gauge

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A1
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Smooth
Series
Cut-X 9511
Cuff Style
Knit Wrist w,Hemmed Cuff
Glove Materials
Nylon, Polyurethane
Glove Construction
Seamless Knit
Standards
ANSI Cut Level A1
Silicone-Free
Yes

Description

21ga. nylon shell; Polyurethane palm coating; Elastic knit wrist with hemmed cuff; Reinforced thumb saddle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.