
Cut-Resistant Coated Gloves, Cut Level A1 , Polyurethane , Smooth , XL 1 PR
Mfr # 99-1-9511-10
Zoro # G911221782
product price: $4.99
/prSold in multiples of 2 for $9.98
Key Features
ANSI/ISEA Cut Level
A1
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-9511-10
Zoro #
G911221782
UPC #
63344444411
Country of Origin
China
Dimensions
Glove Size
XL
Glove Length
10 in
Thickness
21 gauge
Details
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A1
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Smooth
Series
Cut-X 9511
Cuff Style
Knit Wrist w,Hemmed Cuff
Glove Materials
Nylon, Polyurethane
Glove Construction
Seamless Knit
Standards
ANSI Cut Level A1
Silicone-Free
Yes
Description
21ga. nylon shell; Polyurethane palm coating; Elastic knit wrist with hemmed cuff; Reinforced thumb saddle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.