Shop BDG

Cut-Resistant Coated Gloves, Cut Level A1, Sandy, 3XL, 1 PR

  • Mfr # 99-1-9510-12
  • Zoro # G015371772

product price: 
$
5.99
/pr
Sold in multiples of 12 prs for $71.88

Key Features

ANSI/ISEA Cut Level
A1
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Color
Gray
Glove Coating Finish
Sandy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
99-1-9510-12
Zoro #
G015371772
UPC #
063344446583
Country of Origin
China
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A1
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Color
Gray
Glove Coating Finish
Sandy
Series
Cut-X
Cuff Style
Knit
Glove Materials
Nylon
Glove Construction
Seamless Knit
Latex-Free
No
Standards
ANSI/ISEA 105-2016
Silicone-Free
Yes
Insulated
No
Palm Type
Coated
Glove Coating Color
Gray
Hand Protection Style
Glove
Glove Hand Style
Left and Right
Sold As
Pair
Glove Features
360 Degree Coverage, Breathable, Dexterity, Solid Grip, Touchscreen Compatible
Touchscreen Compatible
Yes
Includes Reinforced Thumb Crotch
Yes
Hem Style
Finished
Knit Material Color
Gray
Includes Finger Fourchettes
No
Pairs per Package
1
Cuff Color
Gray
Lint-Free
No
Double-Dipped
No
Reversible
No
Finger Coverage
Full Finger
Glove Styles
Knit
Task and Chore Glove Style
Knit
Base Coating Coverage
Palm
Knit Material
Nylon

Dimensions

Glove Size
3XL
Glove Length
10 in
Thickness
21 ga
Size - Numeric
12
Size- Numeric
12
Size- Alpha
3XL

Description

Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection None, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.