
Cut-Resistant Coated Gloves, Cut Level A2, 21 ga., Polyurethane, Smooth, XS, 1 PR, Vendor Pack
Mfr # 99-1-9521-6-K
Zoro # G915913829
product price: $9.15
/pr
Sold in multiples of 2 for $18.30
Key Features
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Teal
Glove Coating Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-9521-6-K
Zoro #
G915913829
UPC #
63344446996
Country of Origin
China
Dimensions
Glove Size
XS
Thickness
21 ga
Details
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Teal
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
CUT-X 9521-K
Cuff Style
Knit Wrist
Glove Materials
HPPE
Standards
ANSI/ISEA 105-2016
Silicone-Free
Yes
Description
21 ga. HPPE/polyester/glass shell; Polyurethane palm coating; Elastic knit wrist with hemmed cuff; Reinforced thumb saddleIncludes packaging convient for vending.
- 21 ga. HPPE/polyester/glass shell
- Polyurethane palm coating
- Elastic knit wrist w/hemmed cuff
- Reinforced thumb saddle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.