Zoro Homepage

Cut-Resistant Coated Gloves, Cut Level A2 , Dipped , Nitrile , Sandy , 10 1 PR

  • Mfr # 99-1-9500-10

  • Zoro # G401253194


product price: $14.19
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Green
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9500-10
Zoro #
G401253194
UPC #
063344428664
Country of Origin
Sri Lanka

Dimensions

Glove Size
10
Glove Length
10 in
Thickness
15 gaugeuge
Glove Length Style
Standard

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Green
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
Not Rated
Series
X-Site 9500
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Impact Level
Not Available
Glove Construction
Seamless Knit
Standards
ANSI/ISEA 105, EN 388, EN 407
Insulated
No
Palm Style
Single Layer
Glove Hand Style
Left and Right
Reversible
No
Anti-Static
No
Includes Double Palm
No
Reflective Backing
No
Finger Coverage
Full Finger
Brand and Series
BDG X-Site 99-1-9500
Cut-Resistance Coverage
Full
Includes Padded Palm
No
Thumb Sweat Wipe
No
ANSI/ISEA Cut Load
500 g
Latex-Free
No
Rope Channel Reinforcement
No
EN 388 Impact Rated
No
Glove Coating Color
Black
EN 388 Rating
4X43B
Includes ID Panel
No
Lint-Free
No
Includes Red Palm
No
Includes Finger Fourchettes
No
Includes Pull Strap
No
Hand Protection Style
Glove
Reinforcement Coverage
Reinforced Thumb Crotch
ANSI/ISEA Heat Level (Max. Temp.)
1 (176 Degrees F)
ANSI/ISEA Heat Level
1
Waterproof
No
Water Resistant
No
High-Visibility
No
Glove Liner Material
Unlined
Includes Pinch Point Protection
No
Touchscreen Compatible
Yes
Silicone-Free
No
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Knit Material Color
Green
Glove Lining Material
Unlined
Minimum Temperature
Not Rated
Double-Dipped
No
Maximum Temperature
176 Degrees F
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
No

Description

Knit Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X43B, Standards ANSI/ISEA 105, EN 388, EN 407, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, High Grip, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products