Cut Resistant Coated Gloves, Cut Level A2 , Dipped , Nitrile , Smooth , S 1 PR
Mfr # 99-1-9730-7
Zoro # G8665210
product price: $9.89
/prKey Features
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-9730-7
Zoro #
G8665210
UPC #
063344324829
Country of Origin
Sri Lanka
Dimensions
Glove Size
S
Glove Length
9 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
7
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.