Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Coated Gloves, Cut Level A2 , Dipped , Polyurethane , Smooth , S 1 PR

  • Mfr # 99-1-9780-7

  • Zoro # G8663969


product price: $6.17
/pr
Sold in multiples of 12 for $74.04

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9780-7
Zoro #
G8663969
UPC #
063344364641
Country of Origin
Multiple

Dimensions

Glove Size
S
Glove Length
9.75 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
CUT-X 9780
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
500 g
Glove Construction
Seamless Knit
Latex-Free
No
Silicone-Free
No
Palm Material
Polyurethane
Brand and Series
BDG Cut-X 99-1-9780
Insulated
No
Standards
ANSI/ISEA 105-2016, EN388 2016
Glove Hand Style
Left and Right
ANSI/ISEA Needlestick Level
1
Glove Styles
Knit
Anti-Static
No
Cut-Resistance Coverage
Full
Touchscreen Compatible
No
Knit Material Color
Gray
Double-Dipped
No
Glove Coating Color
Gray
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Palm Style
Single Layer
EN 388 Impact Rated
No
EN 388 Rating
4242B
Reversible
No
ANSI/ISEA Cut Load
500 g
Glove Lining Material
Unlined
Lint-Free
No
Reflective Backing
No
Finger Coverage
Full Finger
Includes Finger Fourchettes
No

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Tear-Resistant, EN 388 Rating 4242B, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.