Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Coated Gloves, Cut Level A2 , Dipped , PVC , Sandy , 2XL 1 PR

  • Mfr # 99-1-9729-11

  • Zoro # G8665034


product price: $7.19
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
PVC
Glove Coating Coverage
Palm
Color
Black,Green
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9729-11
Zoro #
G8665034
UPC #
063344246657
Country of Origin
Pakistan

Dimensions

Glove Size
2XL
Glove Length
9.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
PVC
Glove Coating Coverage
Palm
Color
Black,Green
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
CUT-X 9729
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
Glove Construction
Seamless Knit
Brand and Series
BDG Cut-X 99-1-9729
Silicone-Free
No
Glove Hand Style
Left and Right
Palm Material
Foam PVC
Latex-Free
No
ANSI/ISEA Needlestick Level
1
Touchscreen Compatible
No
Glove Styles
Knit
Cut-Resistance Coverage
Full
Anti-Static
No
Glove Coating Color
Black
Knit Material Color
Green
Includes Reinforced Thumb Crotch
No
Double-Dipped
No

Description

Coated Gloves, ANSI/ISEA Abrasion Level 3, Brand and Series BDG Cut-X 99-1-9729, Black/Green, FDA Compliant No, Glove Coating Coverage Palm, Glove Coating Material PVC, Glove Construction Seamless Knit, Glove Size 2XL, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.