
Cut-Resistant Coated Gloves, Cut Level A2 , Foam Nitrile , L 1 PR
Mfr # 99-1-5403-9
Zoro # G015913712
product price: $11.25
/prSold in multiples of 2 for $22.50
Key Features
ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black
ANSI/ISEA Abrasion Level
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-5403-9
Zoro #
G015913712
UPC #
63344449683
Country of Origin
Korea, Republic of
Dimensions
Glove Size
L
Thickness
13 ga
Details
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black
ANSI/ISEA Abrasion Level
6
Series
X-SITE 5403
Cuff Style
Knit Wrist
Glove Materials
HPPE
Standards
ANSI Cut Level A2, ANSI Abrasion Level 6, ANSI Puncture Level 3
Description
13 ga. HPPE shell; Polyurethane palm coating with textured finish; Elastic knit wrist with hemmed cuff; Non-metallic construction; TAA compliant
- 13 ga. HPPE shell
- Polyurethane palm coating w/textured finish
- Elastic knit wrist w/hemmed cuff
- Non-metallic construction
- TAA compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.