
Cut Resistant Coated Gloves, Cut Level A2 , Foam Nitrile , Smooth , S 1 PR
Mfr # 99-1-9730-7-K
Zoro # G101843824
product price: $7.99
/prSold in multiples of 12 for $95.88
Key Features
ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-9730-7-K
Zoro #
G101843824
UPC #
063344373810
Country of Origin
Sri Lanka
Dimensions
Glove Size
S
Glove Length
9.25 in
Thickness
13 gauge
Details
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Rated
Series
CUT-X 9730-K
Cuff Style
Knit
Glove Materials
HPPE, Foam Nitrile
Glove Construction
Seamless Knit
Standards
EN388
Palm Material
Foam
Finger Coverage
Full Finger
EN 388 Rating
4344X
Hand Protection Style
Glove
Glove Lining Material
Unlined
Silicone-Free
No
Latex-Free
No
Brand and Series
BDG Cut-X 99-1-9730
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, EN 388 Rating 4344X, Standards EN388, Glove Coating Cover Palm, Glove Performance High Grip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.