
Cut-Resistant Coated Gloves, Cut Level A2, Foam Nitrile, Textured, L, 1 PR, Vendor Pack (Discontinued)
- Mfr # 99-1-5403-9-K
- Zoro # G515913731
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99-1-5403-9-K
Zoro #
G515913731
UPC #
63344449751
Country of Origin
Korea, Republic of
Dimensions
Glove Size
L
Thickness
13 ga
Details
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
6
Series
X-SITE 5403-K
Cuff Style
Knit Wrist
Glove Materials
HPPE
Standards
ANSI Cut Level A2, ANSI Abrasion Level 6, ANSI Puncture Level 3
Description
13 ga. HPPE shell; Polyurethane palm coating with textured finish; Elastic knit wrist with hemmed cuff; Non-metallic construction; TAA compliantIncludes packaging convient for vending.
- 13 ga. HPPE shell
- Polyurethane palm coating w/textured finish
- Elastic knit wrist w/hemmed cuff
- Non-metallic construction
- TAA compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.