
Cut-Resistant Coated Gloves, Cut Level A2 , Nitrile , Sandy , XL (10) 1 PR
Mfr # 99-1-9500-10-K
Zoro # G901708859
product price: $9.89
/prKey Features
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Green
Glove Coating Finish
Sandy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-9500-10-K
Zoro #
G901708859
UPC #
63344431626
Country of Origin
Sri Lanka
Dimensions
Glove Size
XL (10)
Thickness
15 gaugeuge
Details
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Green
Glove Coating Finish
Sandy
Series
X-Site 9500-K
Cuff Style
Knit
Glove Materials
HPPE
Standards
ANSI/ISEA 105, EN 388, EN 407
Latex-Free
No
Silicone-Free
No
Palm Style
Single Layer
Description
15 ga. HPPE shell; Foam nitrile palm coating w/textured finish; Elastic knit wrist w/hemmed cuff; Reinforced thumb saddle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.