
Cut-Resistant Coated Gloves, Cut Level A2 , Nitrile , Textured , 2XL 1 PR
Mfr # 99-1-8120-11-V
Zoro # G110083921
product price: $9.39
/prKey Features
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
White
Glove Coating Finish
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-8120-11-V
Zoro #
G110083921
UPC #
63344443582
Country of Origin
Sri Lanka
Dimensions
Glove Size
2XL
Thickness
15 gaugeuge
Details
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
White
Glove Coating Finish
Textured
Series
BDG Planet 8120-K
Glove Materials
HPPE
Glove Construction
Seamless Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.