Zoro Homepage

Cut-Resistant Coated Gloves, Cut Level A2 , Not Applicable , Smooth , 3XL 1 PR

  • Mfr # 99-1-9521-12

  • Zoro # G515371753


product price: $6.79
/pr
Sold in multiples of 12 for $81.48

Key Features

ANSI/ISEA Cut Level
A2
Color
Black/Teal
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
CUT-X 9521
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9521-12
Zoro #
G515371753
UPC #
063344446644
Country of Origin
China

Dimensions

Glove Size
3XL
Glove Length
10 in
Thickness
21 gauge
Size - Numeric
12

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Color
Black/Teal
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
CUT-X 9521
Cuff Style
Knit
Glove Materials
HPPE
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
3
Insulated
No
Latex-Free
No
Standards
ANSI Cut Level A2, ANSI Abrasion Level 3, ANSI Puncture Level 3
Silicone-Free
Yes
Hem Style
Finished
Glove Hand Style
Left and Right
Sold As
Pair
Knit Material Color
Gray
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
Yes
Glove Coating Color
Black
Touchscreen Compatible
Yes
Glove Features
360 Degree Coverage, Breathable, Dexterity, Solid Grip, Touchscreen Compatible
Palm Type
Coated
Cuff Color
Teal
Includes Finger Fourchettes
No
Pairs per Package
1
Finger Coverage
Full Finger
Double-Dipped
No
Lint-Free
No
Reversible
No
Glove Styles
Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.