Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Coated Gloves, Cut Level A2 , Polyurethane , Smooth , 3XL 1 PR

  • Mfr # 99-1-9780-12-K

  • Zoro # G001808718


product price: $5.69
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9780-12-K
Zoro #
G001808718
UPC #
063344435013
Country of Origin
Multiple

Dimensions

Glove Size
3XL
Glove Length
9.75 in
Thickness
13 gauge
Size - Numeric
12

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
CUT-X 9780-K
Cuff Style
Knit
Glove Materials
HPPE
ANSI/ISEA Cut Grams
500 g
ANSI/ISEA Impact Level
Not Available
Glove Construction
Seamless Knit
ANSI/ISEA Needlestick Level
Not Tested
Inspection Glove Type
Hemmed
Palm Material
Polyurethane
Hand Protection Style
Glove
Impact Glove Type
CE Rated
ANSI/ISEA Cut Load
500 g
EN 388 Impact Rated
No
Glove Lining Material
Unlined
Insulated
No
EN 388 Rating
4242B
ANSI/ISEA Heat Level
Not Available
Standards
ANSI/ISEA 105, EN 388
ANSI/ISEA Puncture Level
Not Available
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Needlestick Level - Palm
Not Available
Glove Hand Style
Left and Right
Touchscreen Compatible
No
Double-Dipped
No
Reflective Backing
No
Palm Style
Single Layer
Lint-Free
No
Silicone-Free
No
Reversible
No
Finger Coverage
Full Finger
Knit Material Color
Gray
Latex-Free
No
Minimum Temperature
Not Rated
Includes Finger Fourchettes
No
Glove Coating Color
Gray

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Tear-Resistant, EN 388 Rating 4242B, Standards ANSI/ISEA 105, EN 388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.