Zoro Homepage

Cut Resistant Coated Gloves, Cut Level A2 , Polyurethane , Smooth , XS 1 PR

  • Mfr # 99-1-9780-6-K

  • Zoro # G801808673


product price: $6.29
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9780-6-K
Zoro #
G801808673
UPC #
063344435006
Country of Origin
Multiple

Dimensions

Glove Size
XS
Glove Length
9.75 in
Thickness
13 gauge
Size - Numeric
6

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
CUT-X 9780-K
Cuff Style
Knit
Glove Materials
HPPE
ANSI/ISEA Cut Grams
500 g
ANSI/ISEA Impact Level
Not Available
Glove Construction
Seamless Knit
Palm Material
Polyurethane
EN 388 Rating
4242B
EN 388 Impact Rated
No
ANSI/ISEA Cut Load
500 g
Insulated
No
Inspection Glove Type
Hemmed
Impact Glove Type
CE Rated
Glove Lining Material
Unlined
Standards
ANSI/ISEA 105, EN 388
ANSI/ISEA Heat Level
Not Available
ANSI/ISEA Needlestick Level
Not Tested
ANSI/ISEA Puncture Level
Not Available
Hand Protection Style
Glove
Reversible
No
Silicone-Free
No
ANSI/ISEA Needlestick Level - Palm
Not Available
Finger Coverage
Full Finger
Touchscreen Compatible
No
Palm Style
Single Layer
Reflective Backing
No
Knit Material Color
Gray
Includes Reinforced Thumb Crotch
No
Glove Hand Style
Left and Right
Glove Coating Color
Gray
Includes Finger Fourchettes
No
Double-Dipped
No
Lint-Free
No
Minimum Temperature
Not Rated
Latex-Free
No

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Tear-Resistant, EN 388 Rating 4242B, Standards ANSI/ISEA 105, EN 388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.