Zoro Homepage

Cut Resistant Coated Gloves, Cut Level A3 , Dipped , Polyurethane , Sandy , 2XL 1 PR

  • Mfr # 99-1-9781-11

  • Zoro # G8665262


product price: $8.29
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Yellow
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9781-11
Zoro #
G8665262
UPC #
063344364689
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
10.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Yellow
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
Not Rated
Series
CUT-X 9781
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
Glove Construction
Seamless Knit
Brand and Series
BDG Cut-X
Glove Hand Style
Left and Right
ANSI/ISEA Needlestick Level
1
Silicone-Free
No
Palm Material
PU Foam
Latex-Free
No
Touchscreen Compatible
No
Cut-Resistance Coverage
Full
Anti-Static
No
Glove Styles
Knit
Double-Dipped
No
Knit Material Color
Yellow
Glove Coating Color
Black
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Minimum Temperature
Not Rated

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products