
Cut Resistant Coated Gloves, Cut Level A3 , Double Dipped , Foam Latex , Foam , S 1 PR
Mfr # 99-9-301-7-K
Zoro # G101708796
product price:Â $8.15
/pr
Sold in multiples of 2 for $16.30
Key Features
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Latex
Glove Coating Coverage
Palm
Color
Orange,Black
Glove Coating Finish
Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99-9-301-7-K
Zoro #
G101708796
UPC #
63344435778
Country of Origin
China
Dimensions
Glove Size
S
Thickness
15 gaugeuge
Details
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Latex
Glove Coating Coverage
Palm
Color
Orange,Black
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
Not Rated
Series
DENY 301-K
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
Nylon
Standards
ANSI/ISEA 105, EN 1186, EN 388 2X31C, EN 407 X2XXXX, EN 511 X11
Glove Lining Material
Thermal Nylon,Acrylic Lining
Description
15 ga. nylon shell; Foam nitrile palm coating over full coating; Thermal nylon/acrylic lining; Elastic knit wrist w/hemmed cuff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.