Cut Resistant Coated Gloves, Cut Level A3 , Double Dipped , Foam Nitrile , Foam , 2XL 1 PR

  • Mfr # 99-9-300-11-K

  • Zoro # G801708577


product price:  $8.55
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3,4 Dip
Color
Black,Blue
Glove Coating Finish
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-9-300-11-K
Zoro #
G801708577
UPC #
63344430841
Country of Origin
China

Dimensions

Glove Size
2XL
Thickness
15 gaugeuge

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3,4 Dip
Color
Black,Blue
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
Not Rated
Series
DENY 300-K
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
Nylon
Standards
ANSI/ISEA 105, EN 1186, EN 388 4X32D, EN 511 X11
Glove Lining Material
Thermal Nylon,Acrylic Lining

Description

15 ga. nylon shell; Foam nitrile knuckle coating over full coating; Thermal nylon/acrylic lining; Elastic knit wrist w/hemmed cuff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.