Cut Resistant Coated Gloves, Cut Level A3 , Double Dipped , Foam Nitrile , Foam , 2XL 1 PR

  • Mfr # 99-9-301-11

  • Zoro # G801709000


product price:  $11.19
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Full
Color
Black,Orange
Glove Coating Finish
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-9-301-11
Zoro #
G801709000
UPC #
063344435761
Country of Origin
China

Dimensions

Glove Size
2XL
Thickness
15 gaugeuge

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Full
Color
Black,Orange
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
Not Rated
Series
DENY 301
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
Nylon
Insulated
Yes
Standards
ANSI/ISEA 105, EN 1186, EN 388 2X31C, EN 407 X2XXXX, EN 511 X11
Finger Coverage
Full Finger
Glove Liner Material
Acrylic, Nylon
Glove Coating Color
Orange,Black
Silicone-Free
No
Minimum Temperature
Not Rated
Touchscreen Compatible
No
Knit Material Color
Orange
Glove Lining Material
Thermal Nylon,Acrylic Lining
Double-Dipped
Yes
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No

Description

Coated Gloves,Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.