
Cut Resistant Coated Gloves, Cut Level A3 , Double Dipped , Foam Nitrile , Foam , M 1 PR
Mfr # 99-9-300-8-K
Zoro # G601708753
product price:Â $8.55
/prKey Features
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3,4 Dip
Color
Black,Blue
Glove Coating Finish
Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-9-300-8-K
Zoro #
G601708753
UPC #
63344430865
Country of Origin
China
Dimensions
Glove Size
M
Thickness
15 gaugeuge
Details
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3,4 Dip
Color
Black,Blue
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
Not Rated
Series
DENY 300-K
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
Nylon
Standards
ANSI/ISEA 105, EN 1186, EN 388 4X32D, EN 511 X11
Glove Lining Material
Thermal Nylon,Acrylic Lining
Description
15 ga. nylon shell; Foam nitrile knuckle coating over full coating; Thermal nylon/acrylic lining; Elastic knit wrist w/hemmed cuff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.