Cut Resistant Coated Gloves, Cut Level A3 , Double Dipped , Foam Nitrile , Foam , M 1 PR

  • Mfr # 99-9-300-8

  • Zoro # G001709022


product price: $9.85
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Full
Color
Black,Blue,Yellow
Glove Coating Finish
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-9-300-8
Zoro #
G001709022
UPC #
063344367383
Country of Origin
China

Dimensions

Glove Size
M
Thickness
15 gaugeuge

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Full
Color
Black,Blue,Yellow
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
Not Rated
Series
DENY 300
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
Nylon
Insulated
Yes
Standards
ANSI/ISEA 105, EN 1186, EN 388 4X32D, EN 511 X11
Glove Liner Material
Acrylic, Nylon
Finger Coverage
Full Finger
Hand Protection Style
Glove
Glove Lining Material
Thermal Nylon,Acrylic Lining
Silicone-Free
No
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Glove Coating Color
Black,Blue
Minimum Temperature
Not Rated
Knit Material Color
Lime
Double-Dipped
Yes
Glove Insulation Material
Acrylic

Description

Coated Gloves,Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.