Cut-Resistant Coated Gloves, Cut Level A3 , Double Dipped , Nitrile , Sandy , S 1 PR
Mfr # 99-1-9623-7
Zoro # G8665201
product price: $8.99
/prSold in multiples of 12 for $107.88
Key Features
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Sandy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-9623-7
Zoro #
G8665201
UPC #
063344394464
Country of Origin
China
Dimensions
Glove Size
S
Glove Length
11 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
7
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Puncture-Resistant, Standards ANSI/ISEA 105, Base Coating Material Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.