Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Coated Gloves, Cut Level A3 , Double Dipped , Nitrile , Sandy , XS 1 PR

  • Mfr # 99-1-9623-6

  • Zoro # G8664255


product price: $8.99
/pr
Sold in multiples of 12 for $107.88

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9623-6
Zoro #
G8664255
UPC #
063344394457
Country of Origin
China

Dimensions

Glove Size
XS
Glove Length
11 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
6

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
CUT-X 9623
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
HPPE
Glove Construction
Seamless Knit
Palm Material
Sandy Nitrile
Standards
ANSI/ISEA 105
Glove Hand Style
Left and Right
Silicone-Free
No
ANSI/ISEA Needlestick Level
1
ANSI/ISEA Puncture Level
4
Brand and Series
BDG Cut-X 99-1-9623
Latex-Free
No
Anti-Static
No
Glove Styles
Knit
Cut-Resistance Coverage
Full
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Glove Coating Color
Black,Blue
Hand Protection Style
Glove
Knit Material Color
Gray
Double-Dipped
Yes
Minimum Temperature
Not Rated
Maximum Temperature
176 Degrees F
ANSI/ISEA Heat Level
1

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Puncture-Resistant, Standards ANSI/ISEA 105, Base Coating Material Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.