
Cut-Resistant Coated Gloves, Cut Level A3 , HPPE , Smooth , 2XS 1 PR
Mfr # 99-1-9430-5-K
Zoro # G604663417
product price:Â $7.49
/pr
Sold in multiples of 2 for $14.98
Key Features
ANSI/ISEA Cut Level
A3
Glove Coating Material
HPPE
Color
Gray,Yellow
Glove Coating Finish
Smooth
Series
X-SITE 9430-K
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-9430-5-K
Zoro #
G604663417
UPC #
63344439974
Country of Origin
Viet Nam
Dimensions
Glove Size
2XS
Thickness
21 ga
Details
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
HPPE
Color
Gray,Yellow
Glove Coating Finish
Smooth
Series
X-SITE 9430-K
Cuff Style
Knit Wrist
Standards
ANSI Cut Level A3, ANSI Abrasion Level 2, ANSI Puncture Level 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.