Cut-Resistant Coated Gloves, Cut Level A3 , HPPE , Smooth , S (7) 1 PR

  • Mfr # 99-1-9430-7-K

  • Zoro # G204663411


product price: $7.49
/pr
Sold in multiples of 2 for $14.98

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
HPPE
Color
Gray,Yellow
Glove Coating Finish
Smooth
Series
X-SITE 9430-K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9430-7-K
Zoro #
G204663411
UPC #
63344438762
Country of Origin
Viet Nam

Dimensions

Glove Size
S (7)
Thickness
21 ga

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
HPPE
Color
Gray,Yellow
Glove Coating Finish
Smooth
Series
X-SITE 9430-K
Cuff Style
Knit Wrist
Standards
ANSI Cut Level A3, ANSI Abrasion Level 2, ANSI Puncture Level 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.