Cut-Resistant Coated Gloves, Cut Level A3 , HPPE , Smooth , XS (6) 1 PR

  • Mfr # 99-1-9430-6

  • Zoro # G304663427


product price:  $6.85
/pr
Sold in multiples of 2 for $13.70

Key Features

Glove Size
XS (6)
ANSI/ISEA Cut Level
A3
Glove Coating Material
HPPE
Glove Coating Coverage
Palm
Color
Gray,Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-1-9430-6
Zoro #
G304663427
UPC #
63344438694
Country of Origin
Viet Nam

Dimensions

Glove Size
XS (6)
Thickness
21 ga

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
HPPE
Glove Coating Coverage
Palm
Color
Gray,Yellow
Glove Coating Finish
Smooth
Series
X-SITE 9430
Cuff Style
Knit Wrist/Hemmed Cuff
Glove Materials
HPPE
Standards
ANSI Cut Level A3, ANSI Abrasion Level 2, ANSI Puncture Level 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.