Cut-Resistant Coated Gloves, Cut Level A3 , Nitrile , Sandy , 2XL 1 PR

  • Mfr # 99-1-9623-11-K

  • Zoro # G801808642


product price: $8.49
/pr
Sold in multiples of 12 for $101.88

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9623-11-K
Zoro #
G801808642
UPC #
063344423133
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
9.5 in
Thickness
13 gauge
Size - Numeric
11

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
CUT-X 9623-K
Cuff Style
Knit
Glove Materials
HPPE
ANSI/ISEA Cut Grams
1,000 g
ANSI/ISEA Impact Level
Not Available
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Force
100 N
Inspection Glove Type
Hemmed
Palm Material
Double Nitrile
ANSI/ISEA Puncture Level
4
Standards
ANSI/ISEA 105
ANSI/ISEA Heat Level
1
ANSI/ISEA Needlestick Level
Not Tested
Hand Protection Style
Glove
ANSI/ISEA Cut Load
1,000 g
ANSI/ISEA Abrasion Cycles
3,000
Insulated
No
Glove Hand Style
Left and Right
Minimum Temperature
Not Rated
Latex-Free
No
Double-Dipped
Yes
Touchscreen Compatible
No
Reversible
No
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
No
Includes Finger Fourchettes
No
ANSI/ISEA Needlestick Level - Palm
Not Available
Reflective Backing
No
Glove Coating Color
Black,Blue
Lint-Free
No
EN 388 Impact Rated
No
Palm Style
Single Layer
Silicone-Free
Yes
Knit Material Color
Gray
Maximum Temperature
176 Degrees F

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Puncture-Resistant, Standards ANSI/ISEA 105, Insulated No, Base Coating Material Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Glove Performance High Grip, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.